For detailed information, other images and documents, please select individual articles from the following table.
Installation tester 1663 FLUKE®
The 1663 puts more power in your hands by quickly and efficiently testing to all local regulations, protecting appliances that may be inadvertently connected to the system being tested and making it easy to share test results over your smartphone.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Measurement functions
- Continuity measuring from the L-N and N-PE inputs
- For testing DC-susceptible residual-current devices (type B)
- Earth resistance
- Voltage & frequency
- Wiring polarity checker, detects broken N wires
- Insulation resistance
- Continuity and resistance
- Measuring motor windings with continuity test
- Loop & line resistance
- Prospective earth fault current (PEFC/IK)
- Prospective short-circuit current (PSC/IK)
- RCD switching time
- RCD tripping level (ramp test)
- Measures trip time and currency for A and AC RCDs in one test
- Adjustable RCD current
- Automatic RCD testing feature
- Phase sequence indicator
Other features
- Automatic start of RCD and loop resistance measuring (on/off)
- Self-test
- Backlit display
Memory, connection
- Z Max memory
- Memory
- Computer connection (when using the FlukeView software that is sold separately)
- Time and date (when using the FlukeView software that is sold separately)
Standard accessories
- Durable Schuko test lead
- Hard carry case
- Measuring lead with test button
- Reset adapter
- Withstands dropping from a height of one metre
- Compact, lightweight (less than 1.3 kg) with padded neck-strap to free your hands for testing
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!