The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- E.g. for customs clearance
- Offset locking hook
- Over-edge mounting option
For mounting on wooden surfaces, up to A = 70 mm, e.g. ASSY countersunk screws with 3 mm diameter and from A = 87 mm ASSY countersunk screws with 4 mm diameter, can be used.
Dimensions subject to change. Subject to technical changes.
Can be used on steel, aluminium and wood surfaces
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!