Welcome to Würth Finland For trade customers only
Insulating electrical tape Scotch® Super

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Insulating electrical tape Scotch® Super

Vinyl electrical tapes for demanding professional use

See product details

Available in 2 version
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
Unparalleled shaping, chemical and UV resistance and tack.


Excellent electrical properties. Optimal tape thickness.


For indoor and outdoor use. Cold application up to –18°C.



Scotch Super 33+ is a premium electrical tape that is suitable for nearly any sort of electrical insulation.


The tape will easily take to shapes, sealing and insulating connections.


Excellent resistance against mechanical wear, chemicals and UV radiation. Excellent electrical properties.

NoticeClassifications: UL510, CSA and VDE 0340 – type K10