The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Insulating electrical tape Scotch® Super
Vinyl electrical tapes for demanding professional use
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Unparalleled shaping, chemical and UV resistance and tack.
Excellent electrical properties. Optimal tape thickness.
For indoor and outdoor use. Cold application up to –18°C.
Scotch Super 33+ is a premium electrical tape that is suitable for nearly any sort of electrical insulation.
The tape will easily take to shapes, sealing and insulating connections.
Excellent resistance against mechanical wear, chemicals and UV radiation. Excellent electrical properties.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!