For detailed information, other images and documents, please select individual articles from the following table.
Strong UV tape
The tape has good moisture, acid, alkali and abrasion resistance.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Backed with a clear, strong and malleable PE film.
UV and moisture-proof high-tack CWA adhesive.
Low installation temperature, –23°C.
Can be used up to +80°C.
All product service information is based on experience, and as conditions vary, these are more guidelines than precise data.
The customer is responsible for ensuring that the product is suitable for their use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!