For detailed information, other images and documents, please select individual articles from the following table.
W-DSD insulation dowel with expansion nail
For fastening hard, self-supporting insulating materials such as polystyrene or expanded plastic slabs in concrete and masonry. Design with plate dia.∅ 50 mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Quick and easy installation
- For use in in-place installation
- Low setting depth saves drilling time
- High-quality material Anchor (PP), nail (ABS)
- Temperature-resistant from -40 °C to +80 °C
- Halogen-free
Drill hole
Insert the anchor flush
Hammer in expansion nail
- Can be used in concrete, solid brick, solid sand-lime brick, vertically perforated brick, hollow sand-lime brick
- Suitable for attaching insulation materials for façades with rear ventilation, film, sealing membrane outside cellars
- For attaching hard, self-supporting insulation materials, e.g. polystyrene, rigid foam panels
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!