Welcome to Würth Finland For trade customers only
Insulation bracket, IB

For detailed information, other images and documents, please select individual articles from the following table.

Insulation bracket, IB
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
If the building is at least three storeys tall, use a fitting that allows brick cladding to adjust to variation in temperature and move slightly up/down.



At around 10 metres, the cladding can shift up to 2 cm, in which case the ultimate tensile strength of a 4-mm tie is not enough.


A combination is used for tying brickwork in renovations.



The insulation bracket enables attachment to uneven surfaces.


Thanks to the hole options, the brick bail is always placed at the correct distance from the wall.



Insulation bracket length = insulation strength + possible deviation in wall straightness.



Select the brick bail according to the thickness of the brick.


The slide stopper is used to secure the insulation against the wall.



The brick bail slides vertically inside the insulation bracket and allows the cladding to shift without causing any damage.



Recommended installation: 4 pcs/m²


Material: Stainless steel

NoticeProcurement product