The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
PVC protective sleeves
For general use, insulation and marking
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Material: flexible, cadmium-free PVC (not self-extinguishing)
Dielectric strength: 15 kV (kV/mm)
Operating temperature: -20 to +70 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!