For detailed information, other images and documents, please select individual articles from the following table.
Internal roof rack for ladders
For safely transporting ladders inside the vehicle
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- The ladder can be securely fastened under the vehicle roof
- The ladder can be simply stowed away and removed from the fastening
- The ladder rack is easy to install
- Maximum holder spacing of 1,442 mm, maximum height of 145 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!