Welcome to Würth Finland For trade customers only
One-Piece connector JIC 90°

For detailed information, other images and documents, please select individual articles from the following table.

One-Piece connector JIC 90°

Low tightening torques due to the sealing type, connector model and thread type.

See product details

Available in 10 version
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
The One-Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.


The connector is always equipped with a sleeve.


Please note that the One-Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


JIC connectors have a 37° conical tightening.


  • The SK connector has an inner cone

  • Seal by pressing the metal surfaces against each other

JIC connectors have a UNF fine thread