Welcome to Würth Finland For trade customers only
One-Piece connector JIC

For detailed information, other images and documents, please select individual articles from the following table.

One-Piece connector JIC

Low tightening torques due to the sealing type, connector model and thread type.

See product details

Available in 9 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The One-Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.


The connector is always equipped with a sleeve.


Please note that the One-Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


JIC connectors have a 37° conical tightening.


  • The SK connector has an inner cone

  • Seal by pressing the metal surfaces against each other

JIC connectors have a UNF fine thread

JIC connection compliant with SAE J514