For detailed information, other images and documents, please select individual articles from the following table.
One-Piece connector JIC
Low tightening torques due to the sealing type, connector model and thread type.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The One-Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.
The connector is always equipped with a sleeve.
Please note that the One-Piece connector is officially approved for specific tubes only.
- Quick and easy installation
- Always the right combination
JIC connectors have a 37° conical tightening.
- The UK connector has an external cone
- Seal by pressing the metal surfaces against each other
JIC connectors have a UNF fine thread
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!