For detailed information, other images and documents, please select individual articles from the following table.
JIC straight bulk connector, male thread
37° cone seal fitting
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Joint Industry Council (JIC) fitting in accordance with SAE J514.
Conically shaped metal surfaces are pressed together to form a seal.
Male JIC fittings are also used as pipe connectors. A cone is used to expand the pipe to suit the size of the fitting.
The cone angle is either 37° or 47°, depending on the measuring method.
- Universal
- Secure
- UNF thread
To differentiate between a JIC fitting and the more common BSP fitting, you can compare the sealing cones: In JIC nut fittings with a female thread, the sealing cone faces inwards and in BSP nut fittings with a female thread, the cone faces outwards.
In JIC fittings with a male thread, the sealing cone faces outwards and in the corresponding BSP fittings, the cone faces inwards.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!