For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade, metal, one star For curve cuts
Suitable for curved cuts in metal
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Very fine, progressive tooth pitch from 1.1 to 1.5 mm for cutting thin metal sheets with a material thickness of 1 to 3 mm, for example
- For use with jigsaws compatible with T shank blades
- Further technical information can be found on the product packaging.
- For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your jigsaw blades.
Coolant
Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!