For detailed information, other images and documents, please select individual articles from the following table.
Jigsaw blade metal two stars For non-ferrous metals
Clean cuts in e.g. non-ferrous base metals due to sharpened teeth
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Medium tooth pitch of 2.5 mm for straight cuts in material thicknesses of 3 to 10 mm
- For use with jigsaws compatible with T shank blades
- Further technical information can be found on the product packaging.
- For metal jigsaw blades, provide cooling, reduce the number of strokes and switch off oscillation.
- Cooling extends the service life of your jigsaw blades.
Coolant
Drilling and cutting oil, turpentine, petroleum or a turpentine-petroleum mixture, water (caution: avoid all contact with electrical parts.)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!