1-bolt clamp, AISI 316, banding width 20 mm, M6 bolt
1- and 2-bolt dual clamps for demanding clamping. E.g. water and compressed air hoses, tanker hoses (incl. fuel and oil), chemical and foodstuff hoses (AISI 316 clamp). The structure of the clamp is based on a steel tightening band, and pin and bolt tightening mechanism that is zinc coated and acid-proof.
The structure ensures even clamping throughout the perimeter against the hose wall.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!