For detailed information, other images and documents, please select individual articles from the following table.
1/2-inch jointed-head ratchet, extendable
Extendable up to max. 432 mm via locking sleeve with latch
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Standard: DIN 3122, ISO 3315
Optimum power transmission
Extendable telescopic handle up to max. 432 mm
Easy to use
- Quick release with safety lock
- Flexible, rotating ratchet head with locking device. 72 teeth with a rotating angle of 5°.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!