Welcome to Würth Finland For trade customers only
Combi joist hanger 2.0 mm
Combi joist hanger 2.0 mm - 1
Combi joist hanger 2.0 mm - 2

For detailed information, other images and documents, please select individual articles from the following table.

Combi joist hanger 2.0 mm

Universal one-piece standard joist hanger (angled outwards) for load-bearing connection of timber joists with standard cross-sections to wood, concrete or steel.

See product details

Available in 13 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

  • Universal use

  • Wings angled outwards

  • Sheet metal hot-dip zinc-plated on both sides (DX51D + Z275) approx. 20 µm in line with EN 10327:2004

  • Application in utilisation class 1 and 2 in line with EN 1995:2013
Proof of Performance

European Technical Approval ETA-09/0015

Notice

Diameter of bolts/screws may only be max. 2 mm smaller than the diameter of the hole.


The respective basic conditions of the applicable anchor approval must be observed.

European Technical Approval ETA-09/0015