For detailed information, other images and documents, please select individual articles from the following table.
Jump starter, 12-V Li-ion, Booster Light
Compact, very handy jump starter. Under normal external conditions, starts all small motorised vehicles with an on-board voltage of 12 V.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Quality in a compact design
- Use of high-quality materials and components.
- Good performance values thanks to high-quality Li-ion battery, robust cables and clamps.
- Handy format thanks to the Li-ion technology and well-thought-out design.
User-friendly and multifunctional
- Very simple to operate – connect, switch on, start.
- LED display for checking the charge status of the internal battery.
- Charging via USB possible using a socket or cigarette lighter connector.
- Can be used as a power bank thanks to USB output
- 7-mode LED light
Safe and reliable
- Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.
- Compliance with all relevant standards
Scope of delivery
- Li-ion Booster Light
- USB cable
- Adapter 230 V USB socket
- 12 V USB cigarette lighter adapter
- User handbook
- Storage bag
The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation, and maintenance of the device must be suitably qualified.
The override mode must be used with extreme caution and only in exceptional cases as spark and reverse polarity protection are switched off!
1 Year Warranty
on issues of material and production
Vehicles with diesel/petrol engines and 12 V electrical system.
1. Switch off the vehicle and remove the ignition key.
2. Connect the switched-off and fully charged jump starter.
3. First connect the red plus terminal to the positive battery terminal, then the black minus terminal to an earth point on the vehicle.
4. Switch on the jump starter and start the vehicle.
5. If necessary switch on override mode, if the vehicle battery is deeply discharged or the jump starter power is not sufficient.
5. Switch off the starter, then first remove the minus terminal followed by the plus terminal.
6. Recharge jump starter.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!