Welcome to Würth Finland For trade customers only
Jump starter, 12-V Li-ion, Booster Pro
Jump starter, 12-V Li-ion, Booster Pro - 1
Jump starter, 12-V Li-ion, Booster Pro - 2
Jump starter, 12-V Li-ion, Booster Pro - 3
Jump starter, 12-V Li-ion, Booster Pro - 4
Jump starter, 12-V Li-ion, Booster Pro - 5

For detailed information, other images and documents, please select individual articles from the following table.

Jump starter, 12-V Li-ion, Booster Pro

Professional, powerful jump starter. Under normal external conditions, starts all vehicles with an on-board voltage of 12 V.
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
Quality and performance in a compact design


  • Use of high-quality materials and components.

  • Excellent performance values thanks to high-quality Li-ion battery, thick cables and solid clamps.

  • Handy format thanks to the Li-ion technology and well-thought-out design.


User-friendly and multifunctional


  • Very simple to operate – connect, switch on, start.

  • LED display for checking the charge status of the internal battery.

  • Charging via USB possible using a socket or cigarette lighter connector.

  • Can be used as a power bank thanks to USB output

  • 7-mode LED light


Safe and reliable


  • Protected against polarity reversal, sparks, overcharging, overvoltage and overheating.

  • Compliance with all relevant standards


Scope of delivery


  • Li-ion Booster Pro

  • USB cable

  • Adapter 230 V USB socket

  • 12 V USB cigarette lighter adapter

  • User handbook

  • Storage bag
Notice

The device must only be operated by qualified authorised persons. All persons involved with commissioning, operation, and maintenance of the device must be suitably qualified.


The override mode must be used with extreme caution and only in exceptional cases as spark and reverse polarity protection are switched off!

1 Year Warranty


on issues of material and production