Welcome to Würth Finland For trade customers only
Antiflame jump suit black
Antiflame jump suit black - 1
Antiflame jump suit black - 2

For detailed information, other images and documents, please select individual articles from the following table.

Antiflame jump suit black

The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic

See product details

Available in 8 version
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
  • Fire protection treatment

  • Well-fitting sizing, shaped knees

  • Protective Stand-up collar

  • Hidden snap fastener, protected button strip

  • Breast pocket with flap with hook-and-loop fastener

  • Hidden ID card pocket in the left breast pocket - the ID card pocket is not fire protected

  • Adjusting the width of the cuffs with hook-and-loop fasteners

  • Side pockets with through pockets

  • Knee-pad pockets, to be installed internally and can be acquired for 2 different levels - low or high

  • Flap back pocket

  • Welding thigh pocket with knife loops, the bottom structure of the pocket is detached from the frame

  • Elastic waist, not adjustable
  • EN ISO 11612:2015 A1+A2, B1, C1, E3, F1

  • EN ISO 11611:2015, Class 1 A1+A2

  • IEC 61482-2:2018 ATPV 14 cal/cm2 APC 1 (4 kA)

  • EN 1149-5:2018