For detailed information, other images and documents, please select individual articles from the following table.
Antiflame jump suit black
The clothes from the Antiflame collection are suitable for welding and hot work and protect the wearer from the thermal hazards of the electric arc and are antistatic
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Fire protection treatment
- Well-fitting sizing, shaped knees
- Protective Stand-up collar
- Hidden snap fastener, protected button strip
- Breast pocket with flap with hook-and-loop fastener
- Hidden ID card pocket in the left breast pocket - the ID card pocket is not fire protected
- Adjusting the width of the cuffs with hook-and-loop fasteners
- Side pockets with through pockets
- Knee-pad pockets, to be installed internally and can be acquired for 2 different levels - low or high
- Flap back pocket
- Welding thigh pocket with knife loops, the bottom structure of the pocket is detached from the frame
- Elastic waist, not adjustable
- EN ISO 11612:2015 A1+A2, B1, C1, E3, F1
- EN ISO 11611:2015, Class 1 A1+A2
- IEC 61482-2:2018 ATPV 14 cal/cm2 APC 1 (4 kA)
- EN 1149-5:2018
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!