Welcome to Würth Finland For trade customers only
Cable bracket W-KBB 935 plus For DIGA® CS-2 POWER and DIGA® CS-3
Cable bracket W-KBB 935 plus For DIGA<SUP>®</SUP> CS-2 POWER and DIGA® CS-3 - 1
Cable bracket W-KBB 935 plus For DIGA<SUP>®</SUP> CS-2 POWER and DIGA® CS-3 - 2
Cable bracket W-KBB 935 plus For DIGA<SUP>®</SUP> CS-2 POWER and DIGA® CS-3 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Cable bracket W-KBB 935 plus For DIGA® CS-2 POWER and DIGA® CS-3

Cable bracket in single or double design.

See product details

Available in 2 version
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
  • Quick, economical and visually clean fastening

  • Simple laying of cables on walls, floors, intermediate floors and in covered shafts

  • Automatic locking mechanism for quick and simple relaying

  • Low space requirements thanks to extremely flat design

  • Temperature resistance: –30° to +80°C

  • Halogen and silicone-free
Notice
  • For processing with DIGA nails: NG CS-2/3-HFB, art. no. 0864 950 227-0864 950 238 and art. no. 0864 953 227-0864 953 238

  • Length of the nail to be used is dependent on the firmness of the surface

With application approval ETA-18/0957 in combination with nails according to ETA-12/0452