The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Cable bracket W-KBB 935 plus Suitable for all Würth DIGA® CS devices
Cable bracket in single or double design
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Fast, economical and neat mounting
- Easy installation of cables in walls, ceilings, suspended ceilings and covered shafts
- Quick and easy to re-lay due to automatic locking mechanism
- Very little space required due to the extremely flat design
- Temperature resistance: -30 to +80 °C
- Halogen- and silicone-free
For processing with DIGA nails:
- NG CS-2/3-HFB, art. no. 0864 950 227 - 0864 950 238
- NG CSM-1 HFB, art. no. 0864 940 227 - 0864 940 238
- NG CS-2/3 HFBX, art. no. 0864 953 327 - 0864 953 338
- Length of the nail to be used is dependent on the firmness of the surface
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Suitable surfaces: Concrete substrate (standard concrete ≥ C 12/15 ≤ C 50/60) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!