For detailed information, other images and documents, please select individual articles from the following table.
Multiple cable holder W-KSH 935 plus
In single- or double-sided design. Suitable for DIGA® CS-2 POWER and DIGA® CS-3
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Quick, economical and visually appealing fastening
- Straightforward laying of cables on walls, floors and intermediate floors
- Automatic locking mechanism for quick and simple relaying
- Low space requirements thanks to flat design
- Temperature resistance: –30° to +80°C
- Halogen and silicone-free
- For processing with DIGA nails: NG CS-2/3-HFB, art. no. 0864 950 227-0864 950 238 and art. no. 0864 953 227-0864 953 238
- Length of the nail to be used is dependent on the firmness of the surface
With application approval ETA-18/0957 in combination with nails according to ETA-12/0452
Suitable surfaces: Concrete substrate (standard concrete ≥ C 20/25 ≤ C 40/50) in accordance with DIN EN 206, solid brick (VZ), solid sand-lime brick (KSV) and steel.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!