Welcome to Würth Finland For trade customers only
KVS male coupling with hose connection Tykoflex M42

For detailed information, other images and documents, please select individual articles from the following table.

KVS male coupling with hose connection Tykoflex M42

See product details

Available in 16 version
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
Tykoflex quick-action couplings for applications requiring high wear resistance, e.g. use in mud, gravel and dirt


Maximum operating pressure for fluids is 12.5 bar and 8 bar for compressed air


Often used as a mud coupling.


  • Materials: Zinc-plated steel, AISI 316
Notice

5971073105 and 5971073134 male hose connector with reinforced walls for applications requiring high wear resistance, such as drill rigs Guiding tube of the male coupling guides the coupling pair straight and minimises wear on the walls of the couplings.