Tykoflex quick-action couplings for applications requiring high wear resistance, e.g. use in mud, gravel and dirt
Maximum operating pressure for fluids is 12.5 bar and 8 bar for compressed air
Often used as a mud coupling.
- Materials: Zinc-plated steel, AISI 316
5971073105 and 5971073134 male hose connector with reinforced walls for applications requiring high wear resistance, such as drill rigs Guiding tube of the male coupling guides the coupling pair straight and minimises wear on the walls of the couplings.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!