The knee pads protect against minor mechanical damage, such as rubbing and small impacts.
Does not protect against the penetration of sharp objects.
- Basic model is a standard knee pad
- Flex model is lighter and shaped into form, and thanks to its structure and cut it is especially suitable for the stretch trousers in our collection
- Material: 100% ethylene-vinyl acetate (EVA)
- Basic model, dimensions 230 x 150 x 17 mm
- Flex model, dimensions 245 x 145 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!