- Dark polycarbonate cover
- The colour of the light is yellow
- 11 different flash patterns - product 9501 014 396 has 8 flash patterns
- The flashing programs also include steady all and traffic control, the steady all function can also be connected with a separate negative-controlled wire
- Clamp set
- ON/OFF remote control with 3.5 m cable
- Clamps - magnetic fasteners in products 9501 014 396, 9501 014 395, 9501 014 394
- Measurement options 400 mm, 600 mm, 800 mm, 1000 mm, 1200 mm and 1400 mm
- IP 67, ECE-R10
3 Years Warranty
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!