For detailed information, other images and documents, please select individual articles from the following table.
Magnetic field detector Trifitek TR-11 Trifitek
Handy coil tester with bright detection light
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
In the electricity systems of vehicles, automation system devices, etc., it can be used to test relays (coils).
The tip of the magnetic field detector glows when it detects a magnetic field.
It does not require direct contact with the tested object. It reacts to all magnetic fields, those generated with AC/DC current and permanent magnets.
Two batteries, 1.5 V AAA
Magnetic field testing (H) 63, 98, 401, 810
ON/OFF switch
LED torch
Magnetic field indication with glowing tip
Testing magnet
Safety CE, EMC, EN 61326-1 / -2
Operating temperature –10...+50°C
Dimensions 157 x 26 mm, weight ca. 40 g
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!