For detailed information, other images and documents, please select individual articles from the following table.
LED mini work light 9W
Due to its compact size, it is suitable for e.g. lighting outside the vehicle, and due to the very wide light pattern, it is also suitable for lighting various interior spaces, such as cargo spaces or cabins of heavy vehicles
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Thanks to the outer dimensions of the light and the excellent light output and pattern, there are almost unlimited uses.
- 6 x led, power consumption 0.48A @ 13.7V
- Colour temperature 6,000 K
- Width x height x depth 76.6 x 43.6 x 23.9 mm
- Aluminium frame
- Delivery includes: rod/plane/corner mounting rubbers
- Operating temperature -40 – 80 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!