Welcome to Würth Finland For trade customers only
Pocket torch Subrabeam Q1R LED Rechargeable
Pocket torch Subrabeam Q1R LED Rechargeable - 1
Pocket torch Subrabeam Q1R LED Rechargeable - 2

For detailed information, other images and documents, please select individual articles from the following table.

Pocket torch Subrabeam Q1R LED Rechargeable

Very efficient

See product details

Available in 1 version
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
  • Maximum light output: 550 lm The light output has stepless light regulation between 125 lm - 6lm The dimmer switch features a memory function.

  • With the rotating focus control from 20° to 70°, you can adjust the beam from wide to very narrow depending on the range you are operating on.

  • The penlight’s integrated Li-Po battery can be charged with the USB-C port on the shaft.
NoticeBattery non-replaceable.

2 Years Warranty