For detailed information, other images and documents, please select individual articles from the following table.
Pocket torch Suprabeam Q3R LED rechargeable
Very durable and efficient
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Updated version with higher light output and improved features.
- The torch's maximum output is 1100 lm. It has a dimmer, equipped with a memory function, that allows the output to be adjusted continuously between 6 - 600 lm.
- The torch also has a rotatable focus adjustment with a range of 15° - 70°, making it possible to adjust the light beam from wide (for nearby work) to very narrow (for long distances), as needed.
- The torch has a removable battery that can be easily charged using its integrated USB-micro charging plug.
- With a protection rating of IP-68, the torch is especially well suited to demanding work environments.
- Additionally, its glass lens makes it resistant to various chemicals as well as heat.
2 Years Warranty
- For indoor and outdoor use
- IP-68
- Glass lens
- Do not expose batteries to temperatures over 60°C (140°F) and do not charge them in locations in which high temperatures may occur
- Do not expose batteries to direct sunlight
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!