- Yellow
- 6-piece rechargeable LED warning light set, synchronise to flash simultaneously or one after another
- 2.4G-Hz wireless connection, maximum distance between the discs is 15 m
- Use one light to control all the lights connected to the set
- Magnetic mounting
- Impact-resistant
- Water-resistant (IP67) and oil-resistant
- 110-cm charging cable, cigarette lighter plug (12/24 V)
- Charge all lights simultaneously inside the case; combine sets to use more than six discs
- Easy to use
- Quick to turn on and off
- 16 LED/disc: 3 on each side + 4 on top
- 5 flash programmes
- Lithium battery 750 mAh, battery life 72 hours on continuous flash (depends on the programme)
- The beam angle is 360° horizontally and 180° vertically
- Light measurements: 108 x 92 x 30 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!