For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Equipped with a unique cabling system to achieve maximum versatility, and a fully electronic control system with a dimmer and memory function
- Swivelling lamp head
- Lamp head: Hi-tech plastic composite with high-strength aluminium
- Switch: Metal button below the lamp head
- 3 light functions: Standard 130 lm, dimmer with memory function (10-270 lm) and max. mode 500 lm
- Light beam: Focussing achieved by sliding the lamp head
- 4 x micro/AAA/LR03 batteries included in the scope of delivery
2 Years Warranty
Suitable for both short-range and long-range use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!