- The unique wiring system ensures the best possible flexibility, and the fully electronic adjustment includes dimming and memory function
- Swiveling light unit
- Lighting part: hi-tech plastic composite and very hard aluminum
- Switch: metal button below the light unit
- 3 light functions: Standard 130 lm, dimmer with memory function (10-270 lm) and power max. 500 lm
- Light beam: adjustment of the lighting angle by sliding the lighting part
2 Years Warranty
Suitable for both close work and long distances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!