Welcome to Würth Finland For trade customers only
LED headlamp Suprabeam V3pro

For detailed information, other images and documents, please select individual articles from the following table.

LED headlamp Suprabeam V3pro

Powerful headlamp.
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
  • The unique wiring system ensures the best possible flexibility, and the fully electronic adjustment includes dimming and memory function

  • Swiveling light unit

  • Lighting part: hi-tech plastic composite and very hard aluminum

  • Switch: metal button below the light unit

  • 3 light functions: Standard 130 lm, dimmer with memory function (10-270 lm) and power max. 500 lm

  • Light beam: adjustment of the lighting angle by sliding the lighting part

2 Years Warranty