Welcome to Würth Finland For trade customers only
LED level indicator

For detailed information, other images and documents, please select individual articles from the following table.

LED level indicator

Narrow profile - fits even the tightest spaces - easy to install

See product details

Available in 3 version
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
Product 9501 016 883:


Clear lens, 6 yellow power LEDs, 18 flash patterns, up to 20 flashes can be synchronized to flash at the same time or alternately. Independent cruise mode (continuous light), power average/max 7.2/14.4W, wires 0.25mm².


  • 85.5  x  12.9  x  26.6 mm

  • 74g

  • 12/24 V

  • Yellow

  • Cable length 200 mm

  • IPX8

  • ECE R65 (XA2), ECE R10, SAE J595 lk 1, CA Title 13 approved

  • Operating temperature -40°C…+65°C

  • Includes universal bracket

  • Reverse polarity protection

  • Weatherproof

  • Good vibration resistance


Product 9501 017 042:


Super thin 10mm, wide and efficient light output, yellow flashing light, mounting distance 8.5cm, several flashing lights can be synchronized together.


  • 99  x  35  x  10 mm

  • Weight: 70g

  • 12-24V

  • Yellow

  • ECE R65 (XA1), ECE R10-05 (EMC) approved


Product 9501 016 978:


Super thin 9mm, horizontal installation, 6 yellow LEDs, clear lens. 23 flashing programs with non-volatile memory, max. 15 flashing lights can be synchronized to flash simultaneously or alternately. Single aluminium body: efficient cooling and really durable construction, self-controlling: no external relay, protection against wrong polarity connection. max 1A@12VDC / 0.5A@24VDC. Weatherproof and vibration-proof,


  • 112  x  28  x  9 mm

  • 50 g

  • 12-24V

  • Yellow

  • Cable length 250 mm

  • IPX7

  • ECE R65 (XA2); ECE R10; SAE J595 Class 1; CISPR 25 Class 2 approved