For detailed information, other images and documents, please select individual articles from the following table.
LED level indicator
Narrow profile - fits even the tightest spaces - easy to install
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Product 9501 016 883:
Clear lens, 6 yellow power LEDs, 18 flash patterns, up to 20 flashes can be synchronized to flash at the same time or alternately. Independent cruise mode (continuous light), power average/max 7.2/14.4W, wires 0.25mm².
- 85.5 x 12.9 x 26.6 mm
- 74g
- 12/24 V
- Yellow
- Cable length 200 mm
- IPX8
- ECE R65 (XA2), ECE R10, SAE J595 lk 1, CA Title 13 approved
- Operating temperature -40°C…+65°C
- Includes universal bracket
- Reverse polarity protection
- Weatherproof
- Good vibration resistance
Product 9501 017 042:
Super thin 10mm, wide and efficient light output, yellow flashing light, mounting distance 8.5cm, several flashing lights can be synchronized together.
- 99 x 35 x 10 mm
- Weight: 70g
- 12-24V
- Yellow
- ECE R65 (XA1), ECE R10-05 (EMC) approved
Product 9501 016 978:
Super thin 9mm, horizontal installation, 6 yellow LEDs, clear lens. 23 flashing programs with non-volatile memory, max. 15 flashing lights can be synchronized to flash simultaneously or alternately. Single aluminium body: efficient cooling and really durable construction, self-controlling: no external relay, protection against wrong polarity connection. max 1A@12VDC / 0.5A@24VDC. Weatherproof and vibration-proof,
- 112 x 28 x 9 mm
- 50 g
- 12-24V
- Yellow
- Cable length 250 mm
- IPX7
- ECE R65 (XA2); ECE R10; SAE J595 Class 1; CISPR 25 Class 2 approved
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!