Welcome to Würth Finland For trade customers only
LED level indicator UR3 and CR06

For detailed information, other images and documents, please select individual articles from the following table.

LED level indicator UR3 and CR06

Easy-to-install LED warning lights

See product details

Available in 2 version
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
Item 9501 016 979 LED level indicator UR3


  • 2.85 W. max. power 5.7 W

  • ø 36 mm

  • 3 x LED

  • The indicator colour is yellow

  • 16 different flash programs

  • IPX7

  • Approvals ECE R65 (XA1, XB1), ECE R10 (05 xxxx)


Item 9501 016 980 LED level indicator CR06


  • 9.7 W. max. power 19.4 W

  • 6 x powerLED

  • The indicator colour is yellow

  • 17 different flash programs

  • IPX7

  • Approvals ECE R65 XA1, ECE R10 EMC, SAE J595 Cl. 1, CISPR 25