For detailed information, other images and documents, please select individual articles from the following table.
LED level indicator UR3 and CR06
Easy-to-install LED warning lights
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Item 9501 016 979 LED level indicator UR3
- 2.85 W. max. power 5.7 W
- ø 36 mm
- 3 x LED
- The indicator colour is yellow
- 16 different flash programs
- IPX7
- Approvals ECE R65 (XA1, XB1), ECE R10 (05 xxxx)
Item 9501 016 980 LED level indicator CR06
- 9.7 W. max. power 19.4 W
- 6 x powerLED
- The indicator colour is yellow
- 17 different flash programs
- IPX7
- Approvals ECE R65 XA1, ECE R10 EMC, SAE J595 Cl. 1, CISPR 25
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!