Durable, very efficient and safe LED light strip for example for temporary use at construction sites.
This LED light strip is suitable for construction and renovation projects. The light strip can be installed quickly and easily in a variety of ways, such as hanging it between structures, attaching it to the ceiling or wrapping it around a column/rail. The versatile light strip can be secured with various fasteners including anchors, mounts or cable ties.
The lights are suitable for use on both simple and more challenging jobs and the highly robust and smooth transparent silicone covers make the strip extremely durable and maintenance free. The LED light strip provides efficient, uniform neutral light without shadows.
The LED light strip is available in 3 different lengths (10 m, 20 m and 50 m). There are quick couplings at both ends of the strip, so you can easily add (max. 60 m) and make it shorter when necessary. You can also connect a 1.5-meter H05RN-F 2x1.0-mm2 mains cable (230 V), which has a connected IP44 rated Schuko plug
Colour temperature: 5000K
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!