Wireless LED tail lights with rechargeable batteries.
Functions: park, brake, dynamic flash, licence plate light
Magnetic mounting
Operating range 30 m
Operating time 8 h
Charging time 2.5 h
Scope of delivery: 2x rear light, 7-pin plug transmitter, charging cable, 2x
microUSB to USB
IP65, 2.4GHZ, -40–65°C, dimensions of each light 103 x 110 x 65 mm
EU type-approval
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!