Welcome to Würth Finland For trade customers only
Extra wide yellow Marianne

For detailed information, other images and documents, please select individual articles from the following table.

Extra wide yellow Marianne

LED light for extra wide transport - front left/right, rear left/right

See product details

Available in 4 version
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
  • Display signs in accordance with the latest EU regulations for displaying oversized loads

  • The light bases are made of very long-lasting and strong 1.5 mm stainless steel

  • An additional part is available for each plate equipped with lights, which can be used to expand the bases as needed and also cover larger loads

  • The expansion parts are designed so that the whole can be closed into a smaller part, so the iron take up significantly less space and the light elements are protected when they are not in use

  • 2x1.5mm² spiral cable connected to the lights with a working length of 2500mm, no plug

  • Power consumption: 13.8V/ 0.78A - 28V/ 0.38A

  • Telescopic arm 9501 006 937 is sold separately


  • 9501015019 - front, left, yellow light

  • 9501015020 - front, right, yellow light

  • 9501015021 - rear, left, red light

  • 9501015022 - rear, right, red light