For detailed information, other images and documents, please select individual articles from the following table.
Extra wide yellow Marianne
LED light for extra wide transport - front left/right, rear left/right
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Display signs in accordance with the latest EU regulations for displaying oversized loads
- The light bases are made of very long-lasting and strong 1.5 mm stainless steel
- An additional part is available for each plate equipped with lights, which can be used to expand the bases as needed and also cover larger loads
- The expansion parts are designed so that the whole can be closed into a smaller part, so the iron take up significantly less space and the light elements are protected when they are not in use
- 2x1.5mm² spiral cable connected to the lights with a working length of 2500mm, no plug
- Power consumption: 13.8V/ 0.78A - 28V/ 0.38A
- Telescopic arm 9501 006 937 is sold separately
- 9501015019 - front, left, yellow light
- 9501015020 - front, right, yellow light
- 9501015021 - rear, left, red light
- 9501015022 - rear, right, red light
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!