- Wide light pattern
95010001762:
- 400 W, 80 x 5 W Osram LED
- 48,000 lm/6000 K
- Size: 1071 x 79 x 60 mm
9501001763:
- 300 W, 60 x 5 W Osram LED
- 36,000 lm/6000 K
- Size: 815 x 79 x 60 mm
9501001764:
- 200 W, 40 x 5 W Osram LED
- 24,000 lm/6000 K
- Size: 562 x 79 x 60 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!