Welcome to Würth Finland For trade customers only
LED work light panel 150 W

For detailed information, other images and documents, please select individual articles from the following table.

LED work light panel 150 W

Wide light pattern, measured light output 14940 lm
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
  • Lamps 30 pcs x 5W Osram

  • Wide light pattern, measured efficiency 14940 lm

  • Connector, 2 pole DT, disturbance filter

  • Aluminium hull, ends and fixtures out of Zamac zinc compound, Lexan PC objective

  • Several fixture options

  • The pack contains 2 pairs of different side fixtures, 4 bottom fixtures, 2 pairs of pipe fixtures: diameter 25 mm (1") and diameter 38 mm (1-1/2"), and the required screws and supplies

  • Approvals RFI/EMC