For detailed information, other images and documents, please select individual articles from the following table.
LED work light Bullpro 36 x 5 W
Sturdy 180 W work light with Osram P8 LEDs
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Smart temperature control optimises the light output according to external conditions,
metallic grey special coating, integrated DT plugin.
- Voltage 10–30 V
- Power 180 W, Osram LED with heat control
- 21,600 lm
- 6,000 K
- IP67
- ECE R10
- Aluminium frame
- PC lens
- DT connector
- 175 x 135 x 91mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!