For detailed information, other images and documents, please select individual articles from the following table.
LED work light Agriline, round 60 W
Round 60 W Bullboy agriline Valtra work light
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- 60 W, 4x15 W LED
- 5700 K, theoretical light output 5000 lm / actual light output 4338 lm
- Power consumption 3.61 A – 13.7 V
- CISPR25 CLASS 3, IP67
- Integrated DT plug in the frame
- A base that rotates 360 degrees
1 Year Warranty
- Suitable as a general model for all sorts of work light installations.
- Suitable to replace original work lights: Valtra A4, N4, T4 and S4.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!