For detailed information, other images and documents, please select individual articles from the following table.
LED work light BULLPRO Centum
BULLPRO Centum is one of the brightest work lights on the market, giving more than 8,000 lumens. The lens is impact-resistant and heat-resistant.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
BULLPRO Centum is one of the brightest work lights on the market, providing more than 8,000 lumens. The lens is impact-resistant and heat-resistant.
- Supplied with colour temperature of 4,500 K or 6,000 K
- Great light of 8,900 lumens
- Output 100 W
- Easy installation with 2 metre cable with 2-pin Deutsch DT connector
- The housing is designed not to collect dirt or ice
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!